Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30H-FA
Zoro # G410988483
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Pitch 0.5 in
- Inside Diameter 4.004 in
- Outside Diameter 5.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30H-FA
- Zoro # G410988483
- UPC # 00195057104921
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 4.004 in |
Outside Diameter | 5.005 in |
Details
Number of Teeth | 30 |
Pitch | 0.5 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | H |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 4.004 in, Material Aluminum, Outside Diameter 5.005 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way (C030103)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-5/8 (29HY54)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 1/2 (1A8JF8)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulleys & Sheaves