Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30-8M-FS
Zoro # G710988107
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Material Steel
- Stock Thickness 0.09 in
- Tooth Style HTD
- Outside Diameter 3.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8M-FS
- Zoro # G710988107
- UPC # 00195057195721
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.346 in |
Inside Diameter | 2.548 in |
Details
Pitch | 8 mm |
Material | Steel |
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 30 |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 2.548 in, Material Steel, Outside Diameter 3.346 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Glide Silicone Lubricant, 16 Oz., PK12 (1033570)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulleys & Sheaves