Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30-8M-FA
Zoro # G010988319
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Diameter 2.548 in
- Stock Thickness 0.09 in
- Overall Thickness 0.125 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8M-FA
- Zoro # G010988319
- UPC # 00195057195516
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.548 in |
Outside Diameter | 3.346 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Pitch | 8 mm |
Number of Teeth | 30 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 2.548 in, Material Aluminum, Outside Diameter 3.346 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- GATES Predator Single Belts, BP69 (BP69)
- BESTORQ B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs (B67)
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves