Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30-2P-FA
Zoro # G010987961
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.052 in
- Material Aluminum
- Number of Teeth 30
- Outside Diameter 0.945 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-2P-FA
- Zoro # G010987961
- UPC # 00195057197084
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.945 in |
Inside Diameter | 0.626 in |
Details
Overall Thickness | 0.052 in |
Material | Aluminum |
Number of Teeth | 30 |
Tooth Style | GT |
Item | Timing Pulley Bar Stock Flange |
Pitch | 2 mm |
Stock Thickness | 0.032 in |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.626 in, Material Aluminum, Outside Diameter 0.945 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X16X16LN)
- BALDOR-RELIANCE Farm Duty Motor, 3/4 HP, 1725 rpm, 1-Phase (FDL3507M)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 11.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF6)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulleys & Sheaves