Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28XL-FS
Zoro # G310988392
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 in
- Tooth Style XL
- Overall Thickness 0.065 in
- Number of Teeth 28
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28XL-FS
- Zoro # G310988392
- UPC # 00195057102873
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2 in |
Inside Diameter | 1.425 in |
Details
Tooth Style | XL |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 28 |
Material | Steel |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.425 in, Material Steel, Outside Diameter 2 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- SKF SKF-5207, Double Row Ball Brgs, 5207 (5207)
- GOODMAN 0131P00033S Fan Motor, Outdoor (0131P00033)
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves