Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28XL-FA
Zoro # G510988307
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 28
- Inside Diameter 1.425 in
- Stock Thickness 0.04 in
- Tooth Style XL
- Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28XL-FA
- Zoro # G510988307
- UPC # 00195057102507
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.425 in |
Outside Diameter | 2 in |
Details
Number of Teeth | 28 |
Stock Thickness | 0.04 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Pitch | 0.2 in |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.425 in, Material Aluminum, Outside Diameter 2 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (10Z-610)
- TRITAN Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BB12H)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves