Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28MP-FA
Zoro # G610988177
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.574 in
- Stock Thickness 0.032 in
- Number of Teeth 28
- Outside Diameter 0.895 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28MP-FA
- Zoro # G610988177
- UPC # 00195057100404
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.574 in |
Outside Diameter | 0.895 in |
Details
Stock Thickness | 0.032 in |
Number of Teeth | 28 |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Overall Thickness | 0.052 in |
Pitch | 0.08 in |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.574 in, Material Aluminum, Outside Diameter 0.895 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- LISLE BEARING PACKER (LI34550)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D686)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulley Parts