Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28L-FS
Zoro # G510988284
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style L
- Overall Thickness 0.09 in
- Pitch 0.375 in
- Stock Thickness 0.06 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28L-FS
- Zoro # G510988284
- UPC # 00195057104075
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.566 in |
Inside Diameter | 2.942 in |
Details
Tooth Style | L |
Overall Thickness | 0.09 in |
Pitch | 0.375 in |
Stock Thickness | 0.06 in |
Material | Steel |
Number of Teeth | 28 |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.942 in, Material Steel, Outside Diameter 3.566 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- GAST NEMA 56c Flange Mount (AG983)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves