Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28L-FA
Zoro # G610988252
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.566 in
- Overall Thickness 0.09 in
- Tooth Style L
- Pitch 0.375 in
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28L-FA
- Zoro # G610988252
- UPC # 00195057103689
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.566 in |
Inside Diameter | 2.942 in |
Details
Overall Thickness | 0.09 in |
Tooth Style | L |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 28 |
Stock Thickness | 0.06 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.942 in, Material Aluminum, Outside Diameter 3.566 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- NTN Radial Bearing, Shield, 0.7500 In. Bore (R12ZZC3/L627)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-610)
- MARATHON MOTORS GP Motor, Cap-Strt, 1/2 HP, 115/208-230 V (056C34F5301)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves