Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28H-FS
Zoro # G610988504
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.687 in
- Number of Teeth 28
- Overall Thickness 0.125 in
- Inside Diameter 3.754 in
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28H-FS
- Zoro # G610988504
- UPC # 00195057105188
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.687 in |
Inside Diameter | 3.754 in |
Details
Number of Teeth | 28 |
Overall Thickness | 0.125 in |
Pitch | 0.5 in |
Material | Steel |
Tooth Style | H |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.754 in, Material Steel, Outside Diameter 4.687 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 4000mm L - 8MGT-4000-12 (120G8M4000)
- GATES Hi-Power II Belts, B149 (B149)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves