Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28-8M-FS
Zoro # G010988098
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tooth Style HTD
- Outside Diameter 3.15 in
- Number of Teeth 28
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-8M-FS
- Zoro # G010988098
- UPC # 00195057195707
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.15 in |
Inside Diameter | 2.351 in |
Details
Material | Steel |
Tooth Style | HTD |
Number of Teeth | 28 |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 2.351 in, Material Steel, Outside Diameter 3.15 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- BANDO 521 mm Outside Length, 7 mm Top Width, 1 Ribs (7M515)
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- AAON PULLEY BK105 X 100 (P08620)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulley Parts