Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28-5M-FA
Zoro # G010987817
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Outside Diameter 1.875 in
- Number of Teeth 28
- Stock Thickness 0.04 in
- Overall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28-5M-FA
- Zoro # G010987817
- UPC # 00195057194427
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.875 in |
Inside Diameter | 1.347 in |
Details
Pitch | 5 mm |
Number of Teeth | 28 |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.347 in, Material Aluminum, Outside Diameter 1.875 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- ALEMITE Grease Fitting, Fitting Header 3 Position (AL6135)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulleys & Sheaves