Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28-3M-FA
Zoro # G710987469
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.032 in
- Inside Diameter 0.849 in
- Material Aluminum
- Number of Teeth 28
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-3M-FA
- Zoro # G710987469
- UPC # 00195057192850
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.849 in |
Outside Diameter | 1.173 in |
Details
Stock Thickness | 0.032 in |
Material | Aluminum |
Number of Teeth | 28 |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Pitch | 3 mm |
Overall Thickness | 0.052 in |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.849 in, Material Aluminum, Outside Diameter 1.173 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SCEZ-108-SHSS, Two-Bolt Flange, Non-Expansion, SS, 1.5" Bore Dia. (136799)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- BALDOR-RELIANCE Brush Set, Carbon, Set of 2 (BP5000AW14SP)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU03)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts