Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 28-2P-FA
Zoro # G610988023
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.895 in
- Number of Teeth 28
- Pitch 2 mm
- Tooth Style GT
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-2P-FA
- Zoro # G610988023
- UPC # 00195057197077
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.895 in |
Inside Diameter | 0.574 in |
Details
Number of Teeth | 28 |
Pitch | 2 mm |
Tooth Style | GT |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.574 in, Material Aluminum, Outside Diameter 0.895 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 1264-8M-30 (1264-8M-30)
- SKF Single Row Ball Brgs (6303 2RS1)
- FESTO Push-In T-Connector QBT-1/2T-3/8-U (QBT-1/2T-3/8-U)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts