Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26XL-FS
Zoro # G310988361
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Pitch 0.2 in
- Stock Thickness 0.04 in
- Inside Diameter 1.347 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26XL-FS
- Zoro # G310988361
- UPC # 00195057102859
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.347 in |
Outside Diameter | 1.875 in |
Details
Overall Thickness | 0.065 in |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 26 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.347 in, Material Steel, Outside Diameter 1.875 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Metal Air Pump, 10000 PSI, 91 In3 Usable Oil Capacity (PA1500)
- PIX Belt, BX Cogged, 21/32 x 83 in. OC (BX80)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- OIL SAFE Storage Lid, HDPE, Beige (100100)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts