Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26XL-FA
Zoro # G610988351
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Overall Thickness 0.065 in
- Outside Diameter 1.875 in
- Tooth Style XL
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26XL-FA
- Zoro # G610988351
- UPC # 00195057102491
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.875 in |
Inside Diameter | 1.347 in |
Details
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | XL |
Pitch | 0.2 in |
Material | Aluminum |
Number of Teeth | 26 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.347 in, Material Aluminum, Outside Diameter 1.875 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4 in Port, NPT (E112LM)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves