Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26MP-FA
Zoro # G210988195
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Outside Diameter 0.84 in
- Pitch 0.08 in
- Tooth Style MXL
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26MP-FA
- Zoro # G210988195
- UPC # 00195057100398
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.84 in |
Inside Diameter | 0.556 in |
Details
Number of Teeth | 26 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.08 in |
Tooth Style | MXL |
Stock Thickness | 0.032 in |
Material | Aluminum |
Overall Thickness | 0.052 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.556 in, Material Aluminum, Outside Diameter 0.84 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- NATIONAL Small Bore Inch Seal, 473474 (473474)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- MI-T-M Cog Belt, Bx36 (11-0050)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulleys & Sheaves