Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26L-FA
Zoro # G910988273
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Inside Diameter 2.692 in
- Pitch 0.375 in
- Material Aluminum
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26L-FA
- Zoro # G910988273
- UPC # 00195057103672
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.692 in |
Outside Diameter | 3.33 in |
Details
Number of Teeth | 26 |
Pitch | 0.375 in |
Material | Aluminum |
Tooth Style | L |
Stock Thickness | 0.06 in |
Overall Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.692 in, Material Aluminum, Outside Diameter 3.33 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K965)
- D&D 62" Outside Length, 3" Top Width, 4 Ribs (4/BX59)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- GATES Polyflex JB Belts, 2/11M850JB (2/11M850JB)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves