Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26H-FS
Zoro # G910988495
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.369 in
- Tooth Style H
- Overall Thickness 0.125 in
- Inside Diameter 3.629 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26H-FS
- Zoro # G910988495
- UPC # 00195057105164
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.369 in |
Inside Diameter | 3.629 in |
Details
Item | Timing Pulley Bar Stock Flange |
Tooth Style | H |
Overall Thickness | 0.125 in |
Material | Steel |
Stock Thickness | 0.09 in |
Number of Teeth | 26 |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.629 in, Material Steel, Outside Diameter 4.369 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 Galv Rigid Coupling (64010)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- DIXON Boss Ground Joint Female Iron, 3/4" (GF26)
- DAYTON 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (2L398)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts