Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26H-FA
Zoro # G210988430
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.369 in
- Pitch 0.5 in
- Stock Thickness 0.09 in
- Number of Teeth 26
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26H-FA
- Zoro # G210988430
- UPC # 00195057104907
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.369 in |
Inside Diameter | 3.629 in |
Details
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Number of Teeth | 26 |
Overall Thickness | 0.125 in |
Material | Aluminum |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.629 in, Material Aluminum, Outside Diameter 4.369 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE01)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY BK 45 X 100 (P80820)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves