Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26-8M-FA
Zoro # G310988231
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Diameter 2.156 in
- Pitch 8 mm
- Outside Diameter 2.953 in
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26-8M-FA
- Zoro # G310988231
- UPC # 00195057195493
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.156 in |
Outside Diameter | 2.953 in |
Details
Material | Aluminum |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Number of Teeth | 26 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 2.156 in, Material Aluminum, Outside Diameter 2.953 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-21 (SPR-21)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- MAIN FILTER Hydraulic Filter, replaces WIX R58C06GV, Return Line, 5 micron, Inside-Out (MF0062828)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts