Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26-5M-FA
Zoro # G010987800
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.75 in
- Inside Diameter 1.222 in
- Tooth Style HTD
- Number of Teeth 26
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-5M-FA
- Zoro # G010987800
- UPC # 00195057194410
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.75 in |
Inside Diameter | 1.222 in |
Details
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Number of Teeth | 26 |
Pitch | 5 mm |
Material | Aluminum |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.222 in, Material Aluminum, Outside Diameter 1.75 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves