Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26-3M-FA
Zoro # G810987475
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.032 in
- Number of Teeth 26
- Inside Diameter 0.774 in
- Material Aluminum
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-3M-FA
- Zoro # G810987475
- UPC # 00195057192843
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.774 in |
Outside Diameter | 1.105 in |
Details
Stock Thickness | 0.032 in |
Number of Teeth | 26 |
Material | Aluminum |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.052 in |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.774 in, Material Aluminum, Outside Diameter 1.105 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K376)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulleys & Sheaves