Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 26-2P-FA
Zoro # G110987991
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.84 in
- Overall Thickness 0.052 in
- Material Aluminum
- Pitch 2 mm
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-2P-FA
- Zoro # G110987991
- UPC # 00195057197060
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.84 in |
Inside Diameter | 0.556 in |
Details
Overall Thickness | 0.052 in |
Material | Aluminum |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | GT |
Stock Thickness | 0.032 in |
Number of Teeth | 26 |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.556 in, Material Aluminum, Outside Diameter 0.84 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- DAYTON Motor Mounting Base (3M281)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves