Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25XL-FS
Zoro # G210988416
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Number of Teeth 25
- Material Steel
- Tooth Style XL
- Outside Diameter 1.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25XL-FS
- Zoro # G210988416
- UPC # 00195057102835
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.813 in |
Inside Diameter | 1.25 in |
Details
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 25 |
Material | Steel |
Tooth Style | XL |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.25 in, Material Steel, Outside Diameter 1.813 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- FESTO Shock Absorber YSRW-16-26 (YSRW-16-26)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts