Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25XL-FA
Zoro # G410988322
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Stock Thickness 0.04 in
- Tooth Style XL
- Material Aluminum
- Number of Teeth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25XL-FA
- Zoro # G410988322
- UPC # 00195057102484
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.813 in |
Inside Diameter | 1.25 in |
Details
Overall Thickness | 0.065 in |
Stock Thickness | 0.04 in |
Tooth Style | XL |
Material | Aluminum |
Number of Teeth | 25 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.25 in, Material Aluminum, Outside Diameter 1.813 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Syn 1602, 40 Cartridges, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease (L0302-098)
- DAYTON Coupling, Rigid Steel (3ZN53)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts