Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25MP-FA
Zoro # G110988141
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Stock Thickness 0.032 in
- Tooth Style MXL
- Overall Thickness 0.052 in
- Number of Teeth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25MP-FA
- Zoro # G110988141
- UPC # 00195057100381
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.53 in |
Outside Diameter | 0.815 in |
Details
Material | Aluminum |
Stock Thickness | 0.032 in |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.052 in |
Number of Teeth | 25 |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.53 in, Material Aluminum, Outside Diameter 0.815 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N696)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulleys & Sheaves