Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25L-FS
Zoro # G110988264
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Overall Thickness 0.09 in
- Material Steel
- Tooth Style L
- Stock Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25L-FS
- Zoro # G110988264
- UPC # 00195057104037
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.375 in |
Inside Diameter | 2.61 in |
Details
Number of Teeth | 25 |
Overall Thickness | 0.09 in |
Material | Steel |
Tooth Style | L |
Stock Thickness | 0.06 in |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.61 in, Material Steel, Outside Diameter 3.375 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts