Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25L-FA
Zoro # G410988179
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.375 in
- Tooth Style L
- Overall Thickness 0.09 in
- Pitch 0.375 in
- Number of Teeth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25L-FA
- Zoro # G410988179
- UPC # 00195057103665
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.375 in |
Inside Diameter | 2.61 in |
Details
Tooth Style | L |
Overall Thickness | 0.09 in |
Pitch | 0.375 in |
Number of Teeth | 25 |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.61 in, Material Aluminum, Outside Diameter 3.375 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MJ-16FJS Straight (6504-16-16)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- CAMOZZI Mc202-R00 Pressure Regulator Series Mc, 1/2" NPTF Ports, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts