Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25-5M-FA
Zoro # G510987829
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.222 in
- Pitch 5 mm
- Overall Thickness 0.065 in
- Material Aluminum
- Outside Diameter 1.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-5M-FA
- Zoro # G510987829
- UPC # 00195057194403
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.222 in |
Outside Diameter | 1.687 in |
Details
Pitch | 5 mm |
Overall Thickness | 0.065 in |
Material | Aluminum |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 25 |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.222 in, Material Aluminum, Outside Diameter 1.687 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (62M20)
- FESTO Push-In T-Fitting QSMTL-M3-3 (QSMTL-M3-3)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts