Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25-3M-FA
Zoro # G410987455
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 3 mm
- Material Aluminum
- Overall Thickness 0.052 in
- Tooth Style HTD
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-3M-FA
- Zoro # G410987455
- UPC # 00195057192836
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.738 in |
Outside Diameter | 1.06 in |
Details
Item | Timing Pulley Bar Stock Flange |
Pitch | 3 mm |
Material | Aluminum |
Overall Thickness | 0.052 in |
Tooth Style | HTD |
Stock Thickness | 0.032 in |
Number of Teeth | 25 |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.738 in, Material Aluminum, Outside Diameter 1.06 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V850 V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (13V744)
- HANDI-MAN MARINE Handi Man Marine 530015 Stainless Steel Hose Clamp Refill - 7/32" - 5/8" (530015)
- GLOBAL G2SC-300-SS Two-Piece Clamping Collar (G2SC-300-SS)
- DAYTON 5L240 V-Belt, 24" Outside Length, 21/32" Top Width, 1 Ribs (5L240)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves