Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 25-2P-FA
Zoro # G010988012
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.052 in
- Stock Thickness 0.032 in
- Outside Diameter 0.815 in
- Inside Diameter 0.53 in
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-2P-FA
- Zoro # G010988012
- UPC # 00195057197053
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.815 in |
Inside Diameter | 0.53 in |
Details
Overall Thickness | 0.052 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Pitch | 2 mm |
Number of Teeth | 25 |
Material | Aluminum |
Tooth Style | GT |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.53 in, Material Aluminum, Outside Diameter 0.815 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-40-15-I-P-A (ADN-40-15-I-P-A)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts