Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24XL-FS
Zoro # G610988412
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Inside Diameter 1.222 in
- Number of Teeth 24
- Material Steel
- Overall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24XL-FS
- Zoro # G610988412
- UPC # 00195057102811
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.222 in |
Outside Diameter | 1.75 in |
Details
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 24 |
Material | Steel |
Overall Thickness | 0.065 in |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.222 in, Material Steel, Outside Diameter 1.75 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth (40BS38 X 3/4)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-41)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts