Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24XL-FA
Zoro # G510988314
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.75 in
- Pitch 0.2 in
- Overall Thickness 0.065 in
- Stock Thickness 0.04 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24XL-FA
- Zoro # G510988314
- UPC # 00195057102477
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.75 in |
Inside Diameter | 1.222 in |
Details
Pitch | 0.2 in |
Overall Thickness | 0.065 in |
Stock Thickness | 0.04 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 24 |
Tooth Style | XL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.222 in, Material Aluminum, Outside Diameter 1.75 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY 1VP 44 X 088 (P06690)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves