Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24MP-FA
Zoro # G010988067
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.032 in
- Number of Teeth 24
- Pitch 0.08 in
- Outside Diameter 0.79 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24MP-FA
- Zoro # G010988067
- UPC # 00195057100374
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.79 in |
Inside Diameter | 0.504 in |
Details
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Number of Teeth | 24 |
Pitch | 0.08 in |
Material | Aluminum |
Overall Thickness | 0.052 in |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.504 in, Material Aluminum, Outside Diameter 0.79 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulley Parts