Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24L-FS
Zoro # G010988333
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.09 in
- Stock Thickness 0.06 in
- Pitch 0.375 in
- Material Steel
- Outside Diameter 3.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24L-FS
- Zoro # G010988333
- UPC # 00195057104013
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.094 in |
Inside Diameter | 2.375 in |
Details
Overall Thickness | 0.09 in |
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Material | Steel |
Number of Teeth | 24 |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.375 in, Material Steel, Outside Diameter 3.094 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS102C4)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts