Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24L-FA
Zoro # G710988220
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.06 in
- Number of Teeth 24
- Material Aluminum
- Tooth Style L
- Overall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24L-FA
- Zoro # G710988220
- UPC # 00195057103658
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.375 in |
Outside Diameter | 3.094 in |
Details
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 24 |
Material | Aluminum |
Tooth Style | L |
Overall Thickness | 0.09 in |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 2.375 in, Material Aluminum, Outside Diameter 3.094 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WJB BEARING Track Roller, Plain Bearing Type (CB504B)
- SUNSONG Brake Hydraulic Hose - Front Right, 2201293 (2201293)
- CAMOZZI Vso Series Quick Exhaust Valve (VSO 426-04)
- BETA 1 FILTERS Air/Oil Separator replacement for 22517775 / INGERSOLL RAND (B1AS0001531)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulleys & Sheaves