Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24H-FS
Zoro # G510988512
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.05 in
- Inside Diameter 3.379 in
- Number of Teeth 24
- Pitch 0.5 in
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24H-FS
- Zoro # G510988512
- UPC # 00195057105140
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.05 in |
Inside Diameter | 3.379 in |
Details
Number of Teeth | 24 |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Material | Steel |
Tooth Style | H |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.379 in, Material Steel, Outside Diameter 4.05 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- NORD NEMA C-face Motor, 1.0 HP (SK80LP/4-56C CUS TW)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts