Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24H-FA
Zoro # G410988438
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style H
- Overall Thickness 0.125 in
- Stock Thickness 0.09 in
- Number of Teeth 24
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24H-FA
- Zoro # G410988438
- UPC # 00195057104891
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.05 in |
Inside Diameter | 3.379 in |
Details
Tooth Style | H |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Number of Teeth | 24 |
Material | Aluminum |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.379 in, Material Aluminum, Outside Diameter 4.05 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In (MF0059473)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173781, Pressure Line, 60 micron, Outside-In (MF0059495)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts