Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24-8M-FS
Zoro # G210988140
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Outside Diameter 2.756 in
- Inside Diameter 1.96 in
- Material Steel
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-8M-FS
- Zoro # G210988140
- UPC # 00195057195660
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.756 in |
Inside Diameter | 1.96 in |
Details
Pitch | 8 mm |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Number of Teeth | 24 |
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 1.96 in, Material Steel, Outside Diameter 2.756 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 460mm PL, T92 (460-5M-15)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 14 Ribs Wide - 510J14 (510J14)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- CONCENTRIC INTERNATIONAL Divider, Flow, 2.4-5 GPM (1020075)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves