Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24-8M-FA
Zoro # G610988221
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Stock Thickness 0.09 in
- Overall Thickness 0.125 in
- Pitch 8 mm
- Outside Diameter 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-8M-FA
- Zoro # G610988221
- UPC # 00195057195486
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.756 in |
Inside Diameter | 1.96 in |
Details
Material | Aluminum |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Pitch | 8 mm |
Tooth Style | HTD |
Number of Teeth | 24 |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 1.96 in, Material Aluminum, Outside Diameter 2.756 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-5/8-X)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves