Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24-5M-FA
Zoro # G710987827
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Aluminum
- Stock Thickness 0.04 in
- Pitch 5 mm
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-5M-FA
- Zoro # G710987827
- UPC # 00195057194397
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.16 in |
Outside Diameter | 1.625 in |
Details
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 24 |
Material | Aluminum |
Stock Thickness | 0.04 in |
Pitch | 5 mm |
Tooth Style | HTD |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.16 in, Material Aluminum, Outside Diameter 1.625 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 3/4 in ID x 1-1/4 in OD x 1/4 in W, Nitrile Lip (7443)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MP (2404-16-24)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves