Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 24-3M-FA
Zoro # G710987520
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.032 in
- Inside Diameter 0.704 in
- Outside Diameter 1.025 in
- Tooth Style HTD
- Overall Thickness 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-3M-FA
- Zoro # G710987520
- UPC # 00195057192829
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.704 in |
Outside Diameter | 1.025 in |
Details
Stock Thickness | 0.032 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Overall Thickness | 0.052 in |
Material | Aluminum |
Pitch | 3 mm |
Number of Teeth | 24 |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.704 in, Material Aluminum, Outside Diameter 1.025 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Belt 142683 608-8Mx-36 Ht500 (142683)
- CAMOZZI Filter Regulator S.Mx NPT (MX2-3/8-FR0004-TF)
- ZSI Python Hose Clamp, 1-1/2 to 2", SS304 (PY-240)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-41)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves