Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 23XL-FS
Zoro # G010988401
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Tooth Style XL
- Pitch 0.2 in
- Inside Diameter 1.222 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23XL-FS
- Zoro # G010988401
- UPC # 00195057102798
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.222 in |
Outside Diameter | 1.688 in |
Details
Stock Thickness | 0.04 in |
Tooth Style | XL |
Pitch | 0.2 in |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.065 in |
Number of Teeth | 23 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.222 in, Material Steel, Outside Diameter 1.688 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- GATES PowerGrip HTD Belts, 665-5M-25 (665-5M-25)
- PNEU-THANE 3/8" X 100' Blue Polyurethane Hose 250 Psi (5096-06X100)
- GATES MegaCrimp Couplings (6G-6FJX90S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulleys & Sheaves