Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 23XL-FA
Zoro # G810988342
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Pitch 0.2 in
- Number of Teeth 23
- Overall Thickness 0.065 in
- Outside Diameter 1.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23XL-FA
- Zoro # G810988342
- UPC # 00195057102460
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.688 in |
Inside Diameter | 1.222 in |
Details
Material | Aluminum |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 23 |
Overall Thickness | 0.065 in |
Tooth Style | XL |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.222 in, Material Aluminum, Outside Diameter 1.688 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCD, Return Line, 25 micron, Outside-In (MF0062291)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts