Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 23-5M-FA
Zoro # G210987822
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.562 in
- Overall Thickness 0.065 in
- Pitch 5 mm
- Tooth Style HTD
- Inside Diameter 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-5M-FA
- Zoro # G210987822
- UPC # 00195057194380
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.562 in |
Inside Diameter | 1.125 in |
Details
Overall Thickness | 0.065 in |
Pitch | 5 mm |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Stock Thickness | 0.04 in |
Number of Teeth | 23 |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.125 in, Material Aluminum, Outside Diameter 1.562 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL928NA)
- ARO Valve, 1/4 in Port, NPT (E312TS)
- CENTURY MOTORS 115/208-230v 3/4hp 1800rpm Mtr (C666V1)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves