Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22XL-FS
Zoro # G510988406
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Stock Thickness 0.04 in
- Overall Thickness 0.065 in
- Inside Diameter 1.16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL-FS
- Zoro # G510988406
- UPC # 00195057102774
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.16 in |
Outside Diameter | 1.625 in |
Details
Tooth Style | XL |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Material | Steel |
Number of Teeth | 22 |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.16 in, Material Steel, Outside Diameter 1.625 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- DAYTON 3/B158 Banded V-Belt, 161-3/4" Outside Length, 2" Top Width, 3 Ribs (13V515)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 120VAC (AV-SOL-120VAC-1.8)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulleys & Sheaves