Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22XL-FA
Zoro # G110988332
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Stock Thickness 0.04 in
- Inside Diameter 1.16 in
- Pitch 0.2 in
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL-FA
- Zoro # G110988332
- UPC # 00195057102453
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.16 in |
Outside Diameter | 1.625 in |
Details
Material | Aluminum |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Number of Teeth | 22 |
Tooth Style | XL |
Overall Thickness | 0.065 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.16 in, Material Aluminum, Outside Diameter 1.625 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- DIXON VSeries, Valved Coupler 1/4", MNPTF 1/4" (2VM2)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulley Parts