Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22H-FS
Zoro # G510988505
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 22
- Inside Diameter 3.004 in
- Overall Thickness 0.125 in
- Material Steel
- Stock Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H-FS
- Zoro # G510988505
- UPC # 00195057105126
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.004 in |
Outside Diameter | 3.735 in |
Details
Number of Teeth | 22 |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Material | Steel |
Stock Thickness | 0.09 in |
Pitch | 0.5 in |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.004 in, Material Steel, Outside Diameter 3.735 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4 NPT RH (21-001-101)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PAR)
- AMFLO Coupler, (F)NPT, Steel (C10-23)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves