Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 22H-FA
Zoro # G910988440
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.125 in
- Inside Diameter 3.004 in
- Stock Thickness 0.09 in
- Pitch 0.5 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H-FA
- Zoro # G910988440
- UPC # 00195057104884
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.004 in |
Outside Diameter | 3.735 in |
Details
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.5 in |
Material | Aluminum |
Tooth Style | H |
Number of Teeth | 22 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 3.004 in, Material Aluminum, Outside Diameter 3.735 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Double Nipple NPFC-D-2R12-M (NPFC-D-2R12-M)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves